Motion
50BNR10HTV1VDUE-01

NSK CORP, BEARING DIV
50BNR10HTV1VDUE-01

NSK 50BNR10HTV1VDUE-01 High Speed Super Precision Angular Contact Ball Bearing, 50 mm Dia Bore, 80 mm OD, 16 mm W, 18 deg, 12200 N Dynamic/9900 N Static Load
MI ITEM #08673598
MFR #50BNR10HTV1VDUE-01
List Price$5,291.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
50BNR10HTV1VDUE-01

NSK 50BNR10HTV1VDUE-01 High Speed Super Precision Angular Contact Ball Bearing, 50 mm Dia Bore, 80 mm OD, 16 mm W, 18 deg, 12200 N Dynamic/9900 N Static Load
MI ITEM #08673598
MFR #50BNR10HTV1VDUE-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,291.73/each for your price

Overview

Mfr description
50BNR10HTV1VDUE-01 SUPER PRECISION HIGH

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Sealed
  • Snap Ring Included
    With Snap Ring
  • Precision Rating
    ABEC 7
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    6909195010
  • Manufacturer Upc Number
    029176785269
  • UPC_NO
    029176785269
  • Measurement Standard
    Metric
  • Overall Height
    32 mm
  • Overall Length
    80 mm
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text