Motion
55BER10HTV1VDUE-01

NSK CORP, BEARING DIV
55BER10HTV1VDUE-01

Spindle & Precision Machine Tool Angular Contact Bearing - 55 mm Bore, 90 mm OD, 36 mm Width, Single Sealed
MI ITEM #08673600
MFR #55BER10HTV1VDUE-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
55BER10HTV1VDUE-01

Spindle & Precision Machine Tool Angular Contact Bearing - 55 mm Bore, 90 mm OD, 36 mm Width, Single Sealed
MI ITEM #08673600
MFR #55BER10HTV1VDUE-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
55BER10HTV1VDUE-01 SUPER PRECISION HIGH

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    UK
  • Harmonization Code
    6909195010
  • Manufacturer Upc Number
    029176785337
  • UPC_NO
    029176785337
  • Measurement Standard
    Metric
  • Overall Height
    36 mm
  • Overall Length
    90 mm
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text