Motion
60BER10HTV1VDUE-01

NSK CORP, BEARING DIV
60BER10HTV1VDUE-01

Spindle & Precision Machine Tool Angular Contact Bearing - 60 mm Bore, 95 mm OD, 18 mm Width, Single Sealed
Mi Item #08673601
MFR #60BER10HTV1VDUE-01
Price$5,804.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
60BER10HTV1VDUE-01

Spindle & Precision Machine Tool Angular Contact Bearing - 60 mm Bore, 95 mm OD, 18 mm Width, Single Sealed
Mi Item #08673601
MFR #60BER10HTV1VDUE-01

Mfr description
60BER10HTV1VDUE-01 SUPER PRECISION HIGH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,804.25/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    95 mm
  • Overall Height
    36 mm
  • Overall Length
    95 mm
  • Overall Width  
    18 mm
  • Weight
    1.837 lbs, 0.8334 kg

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Single Sealed
  • Country of Origin
    JP
  • Harmonization Code
    6909195010
  • Manufacturer Upc Number
    029176785450
  • Measurement Standard
    Metric
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176785450
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)