Motion
80BER10HTV1VDUE-01

NSK CORP, BEARING DIV
80BER10HTV1VDUE-01

Spindle & Precision Machine Tool Angular Contact Bearing - 80 mm Bore, 125 mm OD, 44 mm Width, 25 ° Contact, Open
MI ITEM #08673602
MFR #80BER10HTV1VDUE-01
List Price$10,755.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
80BER10HTV1VDUE-01

Spindle & Precision Machine Tool Angular Contact Bearing - 80 mm Bore, 125 mm OD, 44 mm Width, 25 ° Contact, Open
MI ITEM #08673602
MFR #80BER10HTV1VDUE-01

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$10,755.78/each for your price

Overview

Mfr description
80BER10HTV1VDUE-01 SUPER PRECISION HIGH

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Contact Angle
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Country of Origin
    JP
  • Harmonization Code
    6909195010
  • Manufacturer Upc Number
    029176785474
  • UPC_NO
    029176785474
  • Description
    80BER10HTV1VDUE-01 SUPER PRECISION HIGH
  • Measurement Standard
    Metric
  • Seal Type
    Non-Contact Seal
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text