Motion
55BNR10HTV1VDUE-01

NSK CORP, BEARING DIV
55BNR10HTV1VDUE-01

NSK 55BNR10HTV1VDUE-01 High Speed Super Precision Angular Contact Ball Bearing, 55 mm Dia Bore, 90 mm OD, 18 mm W, 18 deg, 15100 N Dynamic/12500 N Static Load
Mi Item #08673604
MFR #55BNR10HTV1VDUE-01
Price$5,688.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
55BNR10HTV1VDUE-01

NSK 55BNR10HTV1VDUE-01 High Speed Super Precision Angular Contact Ball Bearing, 55 mm Dia Bore, 90 mm OD, 18 mm W, 18 deg, 15100 N Dynamic/12500 N Static Load
Mi Item #08673604
MFR #55BNR10HTV1VDUE-01

Mfr description
55BNR10HTV1VDUE-01 SUPER PRECISION HIGH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,688.62/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    90 mm
  • Overall Height
    36 mm
  • Overall Length
    90 mm
  • Overall Width  
    36 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Single Sealed
  • Country of Origin
    JP
  • Harmonization Code
    6909195010
  • Manufacturer Upc Number
    029176785504
  • Measurement Standard
    Metric
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176785504
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)