Motion
80BNR10HTV1VDUE-01

NSK CORP, BEARING DIV
80BNR10HTV1VDUE-01

Spindle & Precision Machine Tool Angular Contact Bearing - 80 mm Bore, 125 mm OD, 44 mm Width, 18 ° Contact, Open
Mi Item #08673606
MFR #80BNR10HTV1VDUE-01
Price$10,189.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
80BNR10HTV1VDUE-01

Spindle & Precision Machine Tool Angular Contact Bearing - 80 mm Bore, 125 mm OD, 44 mm Width, 18 ° Contact, Open
Mi Item #08673606
MFR #80BNR10HTV1VDUE-01

Mfr description
80BNR10HTV1VDUE-01 SUPER PRECISION HIGH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,189.73/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle  
    18 °
  • Outside Diameter  
    125 mm
  • Overall Width  
    44 mm
  • Weight
    3.8387 lbs, 1.7412 kg

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    80BNR10HTV1VDUE-01 SUPER PRECISION HIGH
  • Harmonization Code
    6909195010
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176785528
  • Measurement Standard
    Metric
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Seal Type
    Non-Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176785528
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)