Motion
50BNR19HTXV1VDU-02

NSK CORP, BEARING DIV
50BNR19HTXV1VDU-02

Spindle & Precision Machine Tool Angular Contact Bearing - 50 mm Bore, 72 mm OD, 24 mm Width, Single Sealed
Mi Item #08673607
MFR #50BNR19HTXV1VDU-02
Price$5,127.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
50BNR19HTXV1VDU-02

Spindle & Precision Machine Tool Angular Contact Bearing - 50 mm Bore, 72 mm OD, 24 mm Width, Single Sealed
Mi Item #08673607
MFR #50BNR19HTXV1VDU-02

Mfr description
50BNR19HTXV1VDU-02 SUPER PRECISION HIGH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,127.08/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    72 mm
  • Overall Height
    24 mm
  • Overall Length
    72 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ABEC 7
  • Weight
    0.493 lbs, 0.22368 kg

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Single Sealed
  • Country of Origin
    JP
  • Harmonization Code
    6909195010
  • Manufacturer Upc Number
    029176785535
  • Measurement Standard
    Metric
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176785535
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)