Motion
60BNR19HTXV1VDU-02

NSK CORP, BEARING DIV
60BNR19HTXV1VDU-02

NSK 60BNR19HTXV1VDU-02 High Speed Super Precision Angular Contact Ball Bearing, 60 mm Dia Bore, 85 mm OD, 36 mm W, 18 deg, 14600 N Dynamic/12000 N Static Load
MI ITEM #08673610
MFR #60BNR19HTXV1VDU-02
Price$5,131.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
60BNR19HTXV1VDU-02

NSK 60BNR19HTXV1VDU-02 High Speed Super Precision Angular Contact Ball Bearing, 60 mm Dia Bore, 85 mm OD, 36 mm W, 18 deg, 14600 N Dynamic/12000 N Static Load
MI ITEM #08673610
MFR #60BNR19HTXV1VDU-02

Mfr description
60BNR19HTXV1VDU-02 SUPER PRECISION HIGH
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,131.29/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    85 mm
  • Overall Height
    26 mm
  • Overall Length
    85 mm
  • Overall Width  
    13 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Single Sealed
  • Country of Origin
    JP
  • Harmonization Code
    6909195010
  • Manufacturer Upc Number
    029176785573
  • Measurement Standard
    Metric
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176785573

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)