Motion
75BER10HTV1VDUE-01

NSK CORP, BEARING DIV
75BER10HTV1VDUE-01

Spindle & Precision Machine Tool Angular Contact Bearing - 75 mm Bore, 115 mm OD, 40 mm Width, 25 ° Contact, Open
MI ITEM #08673612
MFR #75BER10HTV1VDUE-01
Price$6,290.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
75BER10HTV1VDUE-01

Spindle & Precision Machine Tool Angular Contact Bearing - 75 mm Bore, 115 mm OD, 40 mm Width, 25 ° Contact, Open
MI ITEM #08673612
MFR #75BER10HTV1VDUE-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,290.34/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    115 mm
  • Overall Width  
    40 mm

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    75BER10HTV1VDUE-01 SUPER PRECISION HIGH
  • Harmonization Code
    6909195010
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176789854
  • Measurement Standard
    Metric
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Seal Type
    Non-Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176789854

Overview

Mfr description
75BER10HTV1VDUE-01 SUPER PRECISION HIGH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought