Motion
170BAR10SDBLP4A

NSK CORP, BEARING DIV
170BAR10SDBLP4A

Open
MI ITEM #08673618
MFR #170BAR10SDBLP4A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
170BAR10SDBLP4A

Open
MI ITEM #08673618
MFR #170BAR10SDBLP4A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
170BAR10SDBLP4A SUPER PRECISION THRUST

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Closure Type
    Open
  • Contact Angle
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Manufacturer Upc Number
    029176797415
  • UPC_NO
    029176797415
  • Description
    170BAR10SDBLP4A SUPER PRECISION THRUST
  • Measurement Standard
    Metric
  • Overall Height
    81 mm
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text