Motion
180BTR10SDBLP4A

NSK CORP, BEARING DIV
180BTR10SDBLP4A

Open
MI ITEM #08673620
MFR #180BTR10SDBLP4A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
180BTR10SDBLP4A

Open
MI ITEM #08673620
MFR #180BTR10SDBLP4A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Contact Angle  
    40 °
  • Outside Diameter  
    280 mm
  • Overall Height
    90 mm

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    180BTR10SDBLP4A SUPER PRECISION THRUST
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176797446
  • Measurement Standard
    Metric
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176797446

Overview

Mfr description
180BTR10SDBLP4A SUPER PRECISION THRUST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought