Motion
200BAR10SDBELP4A

NSK CORP, BEARING DIV
200BAR10SDBELP4A

Spindle & Precision Machine Tool Angular Contact Bearing - 200 mm Bore, 310 mm OD, 30 ° Contact, Open
MI ITEM #08673621
MFR #200BAR10SDBELP4A
Price$28,962.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
200BAR10SDBELP4A

Spindle & Precision Machine Tool Angular Contact Bearing - 200 mm Bore, 310 mm OD, 30 ° Contact, Open
MI ITEM #08673621
MFR #200BAR10SDBELP4A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28,962.47/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Contact Angle  
    30 °
  • Outside Diameter  
    310 mm
  • Overall Height
    99 mm

Details

  • Ball Retainer Material
    Polyamide
  • Ball Screw Application
    No
  • Bearing Material
    52100 Chrome Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    200BAR10SDBELP4A SUPER PRECISION THRUST
  • Flush Ground
    Yes
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176797453
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Series
    10
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176797453

Overview

Mfr description
200BAR10SDBELP4A SUPER PRECISION THRUST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought