Motion
200BTR10SDBLP4A

NSK CORP, BEARING DIV
200BTR10SDBLP4A

Spindle & Precision Machine Tool Angular Contact Bearing - 200 mm Bore, 310 mm OD, 99 mm Width, 40 ° Contact, Open
Mi Item #08673622
MFR #200BTR10SDBLP4A
Price$29,024.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
200BTR10SDBLP4A

Spindle & Precision Machine Tool Angular Contact Bearing - 200 mm Bore, 310 mm OD, 99 mm Width, 40 ° Contact, Open
Mi Item #08673622
MFR #200BTR10SDBLP4A

Mfr description
200BTR10SDBLP4A SUPER PRECISION THRUST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29,024.46/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Contact Angle  
    40 °
  • Outside Diameter  
    310 mm
  • Overall Height
    99 mm
  • Overall Width  
    99 mm
  • Weight
    61.509 lbs, 27.9 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    200BTR10SDBLP4A SUPER PRECISION THRUST
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176797460
  • Max Rpm
    3400 rpm
  • Maximum Operating RPM
    3400 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    201.0 N, 45.187 lbf
  • Radial Static Load Capacity
    505 N, 113.531 lbf
  • Series
    BTR10
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176797460
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)