Motion
80BTR10STYNDBELP4A

NSK CORP, BEARING DIV
80BTR10STYNDBELP4A

Super Precision Angular Contact Bearing - 80 mm Bore, Open
MI ITEM #08673625
MFR #80BTR10STYNDBELP4A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
80BTR10STYNDBELP4A

Super Precision Angular Contact Bearing - 80 mm Bore, Open
MI ITEM #08673625
MFR #80BTR10STYNDBELP4A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80BTR10STYNDBELP4A SUPER PRECISION HIGH

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    40 °
  • Internal Clearance
    C0
  • Harmonization Code
    6909195010
  • Country of Origin
    JP
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    029176798085
  • UPC_NO
    029176798085
  • Description
    80BTR10STYNDBELP4A SUPER PRECISION HIGH
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text