Motion
60BAR10STYNDBLP4A

NSK CORP, BEARING DIV
60BAR10STYNDBLP4A

NSK 60BAR10STYNDBLP4A 60mm Dia Bore, 95 mm OD, 33 mm W
MI ITEM #08673626
MFR #60BAR10STYNDBLP4A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
60BAR10STYNDBLP4A

NSK 60BAR10STYNDBLP4A 60mm Dia Bore, 95 mm OD, 33 mm W
MI ITEM #08673626
MFR #60BAR10STYNDBLP4A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    95 mm
  • Overall Height
    33 mm
  • Overall Length
    95 mm
  • Overall Width  
    33 mm
  • Precision Rating
    ABEC 7

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Manufacturer Upc Number
    029176798535
  • Measurement Standard
    Metric
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176798535

Overview

Mfr description
60BAR10STYNDBLP4A SUPER PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought