Specifications
Dimensions
- Bore Diameter190 mm
- Contact Angle30 °
- Outside Diameter290 mm
- Overall Height90 mm
Details
- Bearing TypeSpindle & Precision Machine Tool Angular Contact Bearings
- Bore TypeStraight
- Closure TypeOpen
- Country of OriginJP
- Description190BAR10SDBLP4A SUPER PRECISION THRUST
- Harmonization Code8482105028
- Internal ClearanceC0
- Manufacturer Upc Number029176798542
- Measurement StandardMetric
- Product TypeSpindle & Precision Machine Tool Angular Contact Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO029176798542
Overview
Mfr description
190BAR10SDBLP4A SUPER PRECISION THRUST