Motion
30TAC62CDDGSUHPN7

NSK CORP, BEARING DIV
30TAC62CDDGSUHPN7

NSK 30TAC62CDDGSUHPN7 HPS™ High Capacity Super Precision Ball Screw Support Bearing, 30 mm Dia Bore, 62 mm OD, 15 mm W
Mi Item #08673633
MFR #30TAC62CDDGSUHPN7
Price$932.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
30TAC62CDDGSUHPN7

NSK 30TAC62CDDGSUHPN7 HPS™ High Capacity Super Precision Ball Screw Support Bearing, 30 mm Dia Bore, 62 mm OD, 15 mm W
Mi Item #08673633
MFR #30TAC62CDDGSUHPN7

Mfr description
30TAC62CDDGSUHPN7 METRIC BALL SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$932.07/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    62 mm
  • Overall Height
    15 mm
  • Overall Length
    62 mm
  • Overall Width  
    15 mm
  • Precision Rating
    ABEC 9

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482105008
  • Manufacturer Upc Number
    029176815959
  • Measurement Standard
    Metric
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • UPC_NO
    029176815959
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)