Specifications
Dimensions
- Bore Diameter20 mm
- Contact Angle60 °
- Outside Diameter47 mm
Details
- Bearing TypeSpindle & Precision Machine Tool Angular Contact Bearings
- Bore TypeStraight
- Closure TypeOpen
- Country of OriginJP
- Description20TAC47XBDUC11PN7B INCH BALL SCREW
- Harmonization Code8482105008
- Internal ClearanceC0
- Manufacturer Upc Number029176821233
- Measurement StandardMetric
- Product TypeSpindle & Precision Machine Tool Angular Contact Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO029176821233
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)