Specifications
Dimensions
- Bore Diameter35 mm
- Outside Diameter72 mm
- Overall Height15 mm
- Overall Length72 mm
- Overall Width15 mm
- Precision RatingABEC 9
Details
- Bearing TypeTapered Roller Bearing Full Assemblies
- Bore TypeStraight
- Country of OriginJP
- Harmonization Code8482105008
- Manufacturer Upc Number029176831287
- Measurement StandardMetric
- Product TypeSpindle & Precision Machine Tool Angular Contact Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO029176831287
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)