Motion
38TAC72BDUC11PN7B

NSK CORP, BEARING DIV
38TAC72BDUC11PN7B

Spindle & Precision Machine Tool Angular Contact Bearing - 1.5000 in Bore, 2.8346 in OD, 0.6300 in Width
MI ITEM #08673640
MFR #38TAC72BDUC11PN7B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
38TAC72BDUC11PN7B

Spindle & Precision Machine Tool Angular Contact Bearing - 1.5000 in Bore, 2.8346 in OD, 0.6300 in Width
MI ITEM #08673640
MFR #38TAC72BDUC11PN7B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
38TAC72BDUC11PN7B INCH BALL SCREW

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Snap Ring Included
    Without Snap Ring
  • Precision Rating
    ABEC 9
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    8482105008
  • Manufacturer Upc Number
    029176831645
  • UPC_NO
    029176831645
  • Measurement Standard
    Metric
  • Overall Length
    72 mm
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text