Motion
44TAC76BDUC11PN7B

NSK CORP, BEARING DIV
44TAC76BDUC11PN7B

Spindle & Precision Machine Tool Angular Contact Bearing - 1.7510 in Bore, 3.0000 in OD, 1.2500 in Width
MI ITEM #08673646
MFR #44TAC76BDUC11PN7B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
44TAC76BDUC11PN7B

Spindle & Precision Machine Tool Angular Contact Bearing - 1.7510 in Bore, 3.0000 in OD, 1.2500 in Width
MI ITEM #08673646
MFR #44TAC76BDUC11PN7B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.7510 in
  • Outside Diameter  
    3.0000 in
  • Overall Length
    76.2 mm
  • Overall Width  
    1.2500 in
  • Precision Rating
    ABEC 9

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482105008
  • Manufacturer Upc Number
    029176832864
  • Measurement Standard
    Metric
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176832864

Overview

Mfr description
44TAC76BDUC11PN7B INCH BALL SCREW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought