Motion
45TAC100BDUC10PN7B

NSK CORP, BEARING DIV
45TAC100BDUC10PN7B

Spindle & Precision Machine Tool Angular Contact Bearing - 45 mm Bore, 100 mm OD, 40 mm Width
Mi Item #08673648
MFR #45TAC100BDUC10PN7B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
45TAC100BDUC10PN7B

Spindle & Precision Machine Tool Angular Contact Bearing - 45 mm Bore, 100 mm OD, 40 mm Width
Mi Item #08673648
MFR #45TAC100BDUC10PN7B

Mfr description
45TAC100BDUC10PN7B METRIC BALL SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    100 mm
  • Overall Height
    40 mm
  • Overall Length
    75 mm
  • Overall Width  
    40 mm
  • Precision Rating
    ABEC 7

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482105008
  • Manufacturer Upc Number
    029176833168
  • Measurement Standard
    Metric
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176833168
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)