Motion
50TAC100BQUC10PN7B

NSK CORP, BEARING DIV
50TAC100BQUC10PN7B

Spindle & Precision Machine Tool Angular Contact Bearing - 50 mm Bore, 100 mm OD, 40 mm Width
Mi Item #08673651
MFR #50TAC100BQUC10PN7B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
50TAC100BQUC10PN7B

Spindle & Precision Machine Tool Angular Contact Bearing - 50 mm Bore, 100 mm OD, 40 mm Width
Mi Item #08673651
MFR #50TAC100BQUC10PN7B

Mfr description
50TAC100BQUC10PN7B METRIC BALL SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    100 mm
  • Overall Height
    140 mm
  • Overall Length
    100 mm
  • Overall Width  
    40 mm
  • Precision Rating
    ABEC 9

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482105008
  • Manufacturer Upc Number
    029176834158
  • Measurement Standard
    Metric
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176834158
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)