Motion
60TAC120BDUC10PN7B

NSK CORP, BEARING DIV
60TAC120BDUC10PN7B

NSK 60TAC120BDUC10PN7B High Capacity High Speed Super Precision Ball Screw Support Bearing, 60 mm Dia Bore, 120 mm OD, 20 mm W
Mi Item #08673652
MFR #60TAC120BDUC10PN7B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
60TAC120BDUC10PN7B

NSK 60TAC120BDUC10PN7B High Capacity High Speed Super Precision Ball Screw Support Bearing, 60 mm Dia Bore, 120 mm OD, 20 mm W
Mi Item #08673652
MFR #60TAC120BDUC10PN7B

Mfr description
60TAC120BDUC10PN7B METRIC BALL SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    120 mm
  • Overall Height
    20 mm
  • Overall Length
    120 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ABEC 9

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482105008
  • Manufacturer Upc Number
    029176837227
  • Measurement Standard
    Metric
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176837227
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)