Motion
7012BSUP0
Angular Contact Bearing - 60 mm Bore, 95 mm OD, 18 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #08673655
MFR #7012BSUP0
Price$567.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 60 mm Bore, 95 mm OD, 18 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #08673655
MFR #7012BSUP0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$567.58/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    95 mm
  • Overall Width  
    18 mm
  • Weight
    0.992 lbs, 0.45 kg

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7012BSUP0 PRECISION ANGULAR CONTACT
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176842078
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176842078

Overview

Mfr description
7012BSUP0 PRECISION ANGULAR CONTACT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought