Motion
7208CTYNDULP4
Angular Contact Bearing - 40 mm Bore, 80 mm OD, 18 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, C0
Mi Item #08673657
MFR #7208CTYNDULP4
Price$1,547.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 40 mm Bore, 80 mm OD, 18 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, C0
Mi Item #08673657
MFR #7208CTYNDULP4

Mfr description
7208CTYNDULP4 SUPER PRECISION.- 7200
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,547.73/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    15 °
  • Outside Diameter  
    80 mm
  • Overall Height
    36 mm
  • Overall Width  
    18 mm
  • Weight
    1.618 lbs, 0.734 kg

Details

  • Ball Retainer Material
    TYN
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7208CTYNDULP4 SUPER PRECISION.- 7200
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176843440
  • Max Rpm
    29200 rpm
  • Maximum Operating RPM
    29200 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    74500.0 N
  • Radial Static Load Capacity
    50500 N
  • Row Type Fill Slot
    No
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176843440
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)