Motion
20BGR10STDUELP4

NSK CORP, BEARING DIV
20BGR10STDUELP4

Spindle & Precision Machine Tool Angular Contact Bearing - 20 mm Bore, 42 mm OD, 15 ° Contact, Open
Mi Item #08673663
MFR #20BGR10STDUELP4
Price$1,746.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
20BGR10STDUELP4

Spindle & Precision Machine Tool Angular Contact Bearing - 20 mm Bore, 42 mm OD, 15 ° Contact, Open
Mi Item #08673663
MFR #20BGR10STDUELP4

Mfr description
20BGR10STDUELP4 SUPER PRECISION HIGH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,746.80/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    42 mm
  • Overall Height
    24 mm
  • Weight
    0.293 lbs, 0.133 kg

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    20BGR10STDUELP4 SUPER PRECISION HIGH
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176942532
  • Measurement Standard
    Metric
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176942532
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)