Motion
7210CTRDULP4Y W/GRS

NSK CORP, BEARING DIV
7210CTRDULP4Y W/GRS

Angular Contact Bearing - 50 mm Bore, 90 mm OD, 20 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, C0
Mi Item #08673665
MFR #7210CTRDULP4Y W/GRS
Price$1,796.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7210CTRDULP4Y W/GRS

Angular Contact Bearing - 50 mm Bore, 90 mm OD, 20 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, C0
Mi Item #08673665
MFR #7210CTRDULP4Y W/GRS

Mfr description
7210CTRDULP4Y W/GRS SUPER PRECISION.-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,796.74/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    15 °
  • Outside Diameter  
    90 mm
  • Overall Height
    40 mm
  • Overall Width  
    20 mm
  • Weight
    1.0075 lbs, 0.457 kg

Details

  • Ball Retainer Material
    Phenolic Resin
  • Ball Screw Application
    No
  • Bearing Material
    High-carbon chrome bearing steel SUJ2
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7210CTRDULP4Y W/GRS SUPER PRECISION.-
  • Flush Ground
    Yes
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176952548
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    16500 rpm
  • Maximum Operating RPM
    16500 rpm
  • Measurement Standard
    Metric
  • Min Operating Temperature
    -20 °C, -4 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    54.0 kN
  • Radial Static Load Capacity
    31.5 kN
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176952548
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)