Motion
25BSR10STDULP4

NSK CORP, BEARING DIV
25BSR10STDULP4

Spindle & Precision Machine Tool Angular Contact Bearing - 25 mm Bore, 47 mm OD, 24 mm Width, 15 ° Contact, Open
MI ITEM #08673666
MFR #25BSR10STDULP4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
25BSR10STDULP4

Spindle & Precision Machine Tool Angular Contact Bearing - 25 mm Bore, 47 mm OD, 24 mm Width, 15 ° Contact, Open
MI ITEM #08673666
MFR #25BSR10STDULP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
25BSR10STDULP4 METRIC BALL SCREW

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Contact Angle
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Country of Origin
    JP
  • Harmonization Code
    8482105008
  • Manufacturer Upc Number
    029176963186
  • UPC_NO
    029176963186
  • Description
    25BSR10STDULP4 METRIC BALL SCREW
  • Measurement Standard
    Metric
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text