Motion
100BAR10ETYNDBLP4A

NSK CORP, BEARING DIV
100BAR10ETYNDBLP4A

Spindle & Precision Machine Tool Angular Contact Bearing - 100 mm Bore, 150 mm OD, 45 mm Width, 30 ° Contact, Open
MI ITEM #08673668
MFR #100BAR10ETYNDBLP4A
Price$5,694.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
100BAR10ETYNDBLP4A

Spindle & Precision Machine Tool Angular Contact Bearing - 100 mm Bore, 150 mm OD, 45 mm Width, 30 ° Contact, Open
MI ITEM #08673668
MFR #100BAR10ETYNDBLP4A

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5,694.00/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle  
    30 °
  • Outside Diameter  
    150 mm
  • Overall Height
    45 mm
  • Overall Width  
    45 mm
  • Weight
    2.888 lbs, 1.31 kg

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    100BAR10ETYNDBLP4A SUPER PRECISION
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176967924
  • Measurement Standard
    Metric
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    55.0 kN, 12364.49 lbf
  • Radial Static Load Capacity
    100 kN, 22480.89 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176967924

Overview

Mfr description
100BAR10ETYNDBLP4A SUPER PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought