Motion
70BTR10ETYNDBLP4A

NSK CORP, BEARING DIV
70BTR10ETYNDBLP4A

70 mm Bore, Open
Mi Item #08673669
MFR #70BTR10ETYNDBLP4A
Price$4,150.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
70BTR10ETYNDBLP4A

70 mm Bore, Open
Mi Item #08673669
MFR #70BTR10ETYNDBLP4A

Mfr description
70BTR10ETYNDBLP4A SUPER PRECISION HIGH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,150.97/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    110 mm
  • Overall Height
    36 mm

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    70BTR10ETYNDBLP4A SUPER PRECISION HIGH
  • Harmonization Code
    6909195010
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176968075
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176968075
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)