Motion
8BSR10HTDUELP2

NSK CORP, BEARING DIV
8BSR10HTDUELP2

Spindle & Precision Machine Tool Angular Contact Bearing - 8 mm Bore, 22 mm OD, 14 mm Width, 15 ° Contact, Open
Mi Item #08673670
MFR #8BSR10HTDUELP2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
8BSR10HTDUELP2

Spindle & Precision Machine Tool Angular Contact Bearing - 8 mm Bore, 22 mm OD, 14 mm Width, 15 ° Contact, Open
Mi Item #08673670
MFR #8BSR10HTDUELP2

Mfr description
8BSR10HTDUELP2 SUPER PRECISION HIGH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    22 mm
  • Overall Width  
    14 mm

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    8BSR10HTDUELP2 SUPER PRECISION HIGH
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176970344
  • Measurement Standard
    Metric
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176970344
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)