Motion
130BAR10ETYNDBLP4

NSK CORP, BEARING DIV
130BAR10ETYNDBLP4

Spindle & Precision Machine Tool Angular Contact Bearing - 130 mm Bore, 200 mm OD, 63 mm Width, 30 ° Contact, Open
Mi Item #08673671
MFR #130BAR10ETYNDBLP4
Price$13,941.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
130BAR10ETYNDBLP4

Spindle & Precision Machine Tool Angular Contact Bearing - 130 mm Bore, 200 mm OD, 63 mm Width, 30 ° Contact, Open
Mi Item #08673671
MFR #130BAR10ETYNDBLP4

Mfr description
130BAR10ETYNDBLP4 SUPER PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,941.25/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Contact Angle  
    30 °
  • Outside Diameter  
    200 mm
  • Overall Height
    63 mm
  • Overall Width  
    63 mm
  • Weight
    13.228 lbs, 6.0 kg

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    130BAR10ETYNDBLP4 SUPER PRECISION
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176970580
  • Max Rpm
    6200 rpm
  • Maximum Operating RPM
    6200 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    72.5 N, 16.299 lbf
  • Radial Static Load Capacity
    172 N, 38.667 lbf
  • Series
    BAR10
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176970580
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)