Motion
100BTR10ETYNDBELP-02

NSK CORP, BEARING DIV
100BTR10ETYNDBELP-02

Spindle & Precision Machine Tool Angular Contact Bearing - 100 mm Bore, 140 mm OD, 45 mm Width, 40 ° Contact, Open
MI ITEM #08673672
MFR #100BTR10ETYNDBELP-02
Price$6,984.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
100BTR10ETYNDBELP-02

Spindle & Precision Machine Tool Angular Contact Bearing - 100 mm Bore, 140 mm OD, 45 mm Width, 40 ° Contact, Open
MI ITEM #08673672
MFR #100BTR10ETYNDBELP-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,984.40/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle  
    40 °
  • Outside Diameter  
    140 mm
  • Overall Height
    57 mm
  • Overall Width  
    45 mm
  • Weight
    6.945 lbs, 3.15 kg

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    100BTR10ETYNDBELP-02 SUPER PRECISION
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176971167
  • Max Rpm
    7300 rpm
  • Maximum Operating RPM
    7300 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    65000.0 N
  • Radial Static Load Capacity
    114000 N
  • Series
    BNR10
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176971167

Overview

Mfr description
100BTR10ETYNDBELP-02 SUPER PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought