Motion
80BTR10ETYNDBLP4

NSK CORP, BEARING DIV
80BTR10ETYNDBLP4

Super Precision Angular Contact Bearing - 80 mm Bore, 125 mm OD, 1.5940 in Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #08673674
MFR #80BTR10ETYNDBLP4
Price$4,522.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
80BTR10ETYNDBLP4

Super Precision Angular Contact Bearing - 80 mm Bore, 125 mm OD, 1.5940 in Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #08673674
MFR #80BTR10ETYNDBLP4

Mfr description
80BTR10ETYNDBLP4 SUPER PRECISION HIGH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,522.18/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    125 mm
  • Overall Width  
    1.5940 in
  • Weight
    3.92 lbs, 1.78 kg

Details

  • Ball Retainer Material
    TYN
  • Bearing Material
    E
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    80BTR10ETYNDBLP4 SUPER PRECISION HIGH
  • Harmonization Code
    6909195010
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176975004
  • Max Rpm
    8900 rpm
  • Maximum Operating RPM
    8900 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    38.0 N, 8.54 lbf
  • Radial Static Load Capacity
    78 N, 17.54 lbf
  • Series
    BTR10
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176975004
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)