Motion
40TAC72CSUHPN7

NSK CORP, BEARING DIV
40TAC72CSUHPN7

NSK 40TAC72CSUHPN7 HPS™ High Capacity Super Precision Ball Screw Support Bearing, 40 mm Dia Bore, 72 mm OD, 15 mm W
MI ITEM #08673675
MFR #40TAC72CSUHPN7
Price$827.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
40TAC72CSUHPN7

NSK 40TAC72CSUHPN7 HPS™ High Capacity Super Precision Ball Screw Support Bearing, 40 mm Dia Bore, 72 mm OD, 15 mm W
MI ITEM #08673675
MFR #40TAC72CSUHPN7

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$827.03/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    72 mm
  • Overall Height
    15 mm
  • Overall Length
    129.7 mm
  • Overall Width  
    15 mm
  • Precision Rating
    ABEC 9

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105008
  • Manufacturer Upc Number
    029176975127
  • Measurement Standard
    Metric
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176975127

Overview

Mfr description
40TAC72CSUHPN7 METRIC BALL SCREW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought