Motion
120BER10ETYNSUELP4

NSK CORP, BEARING DIV
120BER10ETYNSUELP4

Spindle & Precision Machine Tool Angular Contact Bearing - 120 mm Bore, 180 mm OD, 28 mm Width, 25 ° Contact, Open
MI ITEM #08673681
MFR #120BER10ETYNSUELP4
Price$4,843.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
120BER10ETYNSUELP4

Spindle & Precision Machine Tool Angular Contact Bearing - 120 mm Bore, 180 mm OD, 28 mm Width, 25 ° Contact, Open
MI ITEM #08673681
MFR #120BER10ETYNSUELP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,843.35/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    180 mm
  • Overall Height
    28 mm
  • Overall Width  
    28 mm
  • Weight
    5.049 lbs, 2.29 kg

Details

  • Ball Retainer Material
    Polyamide
  • Ball Screw Application
    No
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    120BER10ETYNSUELP4 SUPER PRECISION HIGH
  • Flush Ground
    Yes
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176980770
  • Max Rpm
    10000 rpm
  • Maximum Operating RPM
    10000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    57.0 kN, 12814.11 lbf
  • Radial Static Load Capacity
    48.5 kN, 10903.23 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    ROBUST
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176980770

Overview

Mfr description
120BER10ETYNSUELP4 SUPER PRECISION HIGH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought