Motion
38TAC72CSUC11PN7

NSK CORP, BEARING DIV
38TAC72CSUC11PN7

Spindle & Precision Machine Tool Angular Contact Bearing - 1.5000 in Bore, 2.8346 in OD, 0.6300 in Width
MI ITEM #08673682
MFR #38TAC72CSUC11PN7
Price$720.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
38TAC72CSUC11PN7

Spindle & Precision Machine Tool Angular Contact Bearing - 1.5000 in Bore, 2.8346 in OD, 0.6300 in Width
MI ITEM #08673682
MFR #38TAC72CSUC11PN7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$720.65/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Outside Diameter  
    2.8346 in
  • Overall Length
    72 mm
  • Overall Width  
    0.6300 in
  • Precision Rating
    ABEC 9
  • Weight
    0.683 lbs, 0.31 kg

Details

  • Ball Screw Application
    Yes
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482105008
  • Manufacturer Upc Number
    029176981630
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Series
    TAC
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176981630

Overview

Mfr description
38TAC72CSUC11PN7 INCH BALL SCREW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought