Motion
120BAR10ETYNDBELP4

NSK CORP, BEARING DIV
120BAR10ETYNDBELP4

Spindle & Precision Machine Tool Angular Contact Bearing - 120 mm Bore, 180 mm OD, 54 mm Width, 30 ° Contact, Open
MI ITEM #08673684
MFR #120BAR10ETYNDBELP4
Price$9,829.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
120BAR10ETYNDBELP4

Spindle & Precision Machine Tool Angular Contact Bearing - 120 mm Bore, 180 mm OD, 54 mm Width, 30 ° Contact, Open
MI ITEM #08673684
MFR #120BAR10ETYNDBELP4

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9,829.85/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Contact Angle  
    30 °
  • Outside Diameter  
    180 mm
  • Overall Height
    54 mm
  • Overall Width  
    54 mm
  • Weight
    9.921 lbs, 4.5 kg

Details

  • Ball Retainer Material
    TYN
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    120BAR10ETYNDBELP4 SUPER PRECISION
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176981661
  • Max Rpm
    6800 rpm
  • Maximum Operating RPM
    6800 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    72000.0 N, 16186.24 lbf
  • Radial Static Load Capacity
    141000 N, 31698.06 lbf
  • Series
    BAR10
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176981661

Overview

Mfr description
120BAR10ETYNDBELP4 SUPER PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought