Motion
70BAR10ETYNDBLP4

NSK CORP, BEARING DIV
70BAR10ETYNDBLP4

Angular Contact Bearing - 70 mm Bore, 110 mm OD, 36 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #08673685
MFR #70BAR10ETYNDBLP4
Price$3,493.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
70BAR10ETYNDBLP4

Angular Contact Bearing - 70 mm Bore, 110 mm OD, 36 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #08673685
MFR #70BAR10ETYNDBLP4

Mfr description
70BAR10ETYNDBLP4 SUPER PRECISION THRUST
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,493.78/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    110 mm
  • Overall Height
    36 mm
  • Overall Width  
    36 mm
  • Weight
    3.351 lbs, 1.52 kg

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    70BAR10ETYNDBLP4 SUPER PRECISION THRUST
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176982712
  • Max Rpm
    11400 rpm
  • Maximum Operating RPM
    11400 rpm
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    26.9 N, 6.047 lbf
  • Radial Static Load Capacity
    55 N, 12.364 lbf
  • Series
    BAR10
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176982712
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)