Motion
45TAC75CSUHPN7

NSK CORP, BEARING DIV
45TAC75CSUHPN7

Spindle & Precision Machine Tool Angular Contact Bearing - 45 mm Bore, 75 mm OD, 15 mm Width, 60 ° Contact, Open
Mi Item #08673687
MFR #45TAC75CSUHPN7
Price$1,272.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
45TAC75CSUHPN7

Spindle & Precision Machine Tool Angular Contact Bearing - 45 mm Bore, 75 mm OD, 15 mm Width, 60 ° Contact, Open
Mi Item #08673687
MFR #45TAC75CSUHPN7

Mfr description
45TAC75CSUHPN7 METRIC BALL SCREW
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,272.15/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle  
    60 °
  • Outside Diameter  
    75 mm
  • Overall Height
    15 mm
  • Overall Length
    75 mm
  • Overall Width  
    15 mm
  • Precision Rating
    ABEC 9
  • Weight
    0.557 lbs, 0.2527 kg

Details

  • Ball Screw Application
    Yes
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Flush Ground
    Yes
  • Harmonization Code
    8482105008
  • Manufacturer Upc Number
    029176984723
  • Max Rpm
    4900 rpm
  • Maximum Operating RPM
    4900 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    34.5 N, 7.756 lbf
  • Radial Static Load Capacity
    57 N, 12.814 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    TAC C
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176984723
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)