Motion
55TAC120CSUHPN7

NSK CORP, BEARING DIV
55TAC120CSUHPN7

NSK 55TAC120CSUHPN7 HPS™ High Capacity Super Precision Ball Screw Support Bearing, 55 mm Dia Bore, 120 mm OD, 20 mm W
MI ITEM #08673688
MFR #55TAC120CSUHPN7
List Price$3,266.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
55TAC120CSUHPN7

NSK 55TAC120CSUHPN7 HPS™ High Capacity Super Precision Ball Screw Support Bearing, 55 mm Dia Bore, 120 mm OD, 20 mm W
MI ITEM #08673688
MFR #55TAC120CSUHPN7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,266.29/each for your price

Overview

Mfr description
55TAC120CSUHPN7 METRIC BALL SCREW

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Snap Ring Included
    Without Snap Ring
  • Precision Rating
    ABEC 9
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    UK
  • Harmonization Code
    8482105008
  • Manufacturer Upc Number
    029176984730
  • UPC_NO
    029176984730
  • Measurement Standard
    Metric
  • Overall Height
    20 mm
  • Overall Length
    120 mm
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text