Motion
70BER10HTYNDBELP4Y

NSK CORP, BEARING DIV
70BER10HTYNDBELP4Y

Spindle & Precision Machine Tool Angular Contact Bearing - 70 mm Bore, 110 mm OD, 40 mm Width, 25 ° Contact, Open
MI ITEM #08673690
MFR #70BER10HTYNDBELP4Y
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
70BER10HTYNDBELP4Y

Spindle & Precision Machine Tool Angular Contact Bearing - 70 mm Bore, 110 mm OD, 40 mm Width, 25 ° Contact, Open
MI ITEM #08673690
MFR #70BER10HTYNDBELP4Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    110 mm
  • Overall Width  
    40 mm

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    70BER10HTYNDBELP4Y SUPER PRECISION HIGH
  • Harmonization Code
    6909195010
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176984860
  • Measurement Standard
    Metric
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176984860

Overview

Mfr description
70BER10HTYNDBELP4Y SUPER PRECISION HIGH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought