Motion
75BNR10ETYNDUELP4

NSK CORP, BEARING DIV
75BNR10ETYNDUELP4

Spindle & Precision Machine Tool Angular Contact Bearing - 75 mm Bore, 115 mm OD, 40 mm Width, 18 ° Contact, Open
Mi Item #08673692
MFR #75BNR10ETYNDUELP4
Price$4,150.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
75BNR10ETYNDUELP4

Spindle & Precision Machine Tool Angular Contact Bearing - 75 mm Bore, 115 mm OD, 40 mm Width, 18 ° Contact, Open
Mi Item #08673692
MFR #75BNR10ETYNDUELP4

Mfr description
75BNR10ETYNDUELP4 SUPER PRECISION HIGH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,150.97/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle  
    18 °
  • Outside Diameter  
    115 mm
  • Overall Width  
    40 mm
  • Weight
    3.086 lbs, 1.4 kg

Details

  • Ball Retainer Material
    TYN
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    75BNR10ETYNDUELP4 SUPER PRECISION HIGH
  • Harmonization Code
    6909195010
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176985119
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Series
    BNR10
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176985119
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)