Motion
85BNR10ETDUELP4Y

NSK CORP, BEARING DIV
85BNR10ETDUELP4Y

Spindle & Precision Machine Tool Angular Contact Bearing - 85 mm Bore, 130 mm OD, 44 mm Width, 18 ° Contact, Open
MI ITEM #08673693
MFR #85BNR10ETDUELP4Y
Price$5,700.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
85BNR10ETDUELP4Y

Spindle & Precision Machine Tool Angular Contact Bearing - 85 mm Bore, 130 mm OD, 44 mm Width, 18 ° Contact, Open
MI ITEM #08673693
MFR #85BNR10ETDUELP4Y

Mfr description
85BNR10ETDUELP4Y SUPER PRECISION HIGH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,700.45/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Contact Angle  
    18 °
  • Outside Diameter  
    130 mm
  • Overall Width  
    44 mm
  • Weight
    4.325 lbs, 1.962 kg

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    85BNR10ETDUELP4Y SUPER PRECISION HIGH
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176985126
  • Measurement Standard
    Metric
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176985126

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)