Motion
100BER19ETYNSUELP

NSK CORP, BEARING DIV
100BER19ETYNSUELP

Spindle & Precision Machine Tool Angular Contact Bearing - 100 mm Bore, 140 mm OD, 25 ° Contact, Open
Mi Item #08673694
MFR #100BER19ETYNSUELP
Price$2,973.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
100BER19ETYNSUELP

Spindle & Precision Machine Tool Angular Contact Bearing - 100 mm Bore, 140 mm OD, 25 ° Contact, Open
Mi Item #08673694
MFR #100BER19ETYNSUELP

Mfr description
100BER19ETYNSUELP SUPER PRECISION HIGH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,973.66/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    140 mm
  • Overall Height
    20 mm
  • Weight
    1.726 lbs, 0.783 kg

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    100BER19ETYNSUELP SUPER PRECISION HIGH
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176985140
  • Measurement Standard
    Metric
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176985140
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)