Motion
100BER10ETYNDBDELP4

NSK CORP, BEARING DIV
100BER10ETYNDBDELP4

Spindle & Precision Machine Tool Angular Contact Bearing - 100 mm Bore, 150 mm OD, 25 ° Contact, Open
Mi Item #08673697
MFR #100BER10ETYNDBDELP4
Price$4,484.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
100BER10ETYNDBDELP4

Spindle & Precision Machine Tool Angular Contact Bearing - 100 mm Bore, 150 mm OD, 25 ° Contact, Open
Mi Item #08673697
MFR #100BER10ETYNDBDELP4

Mfr description
100BER10ETYNDBDELP4 SUPER PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,484.87/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    150 mm
  • Overall Height
    72 mm
  • Weight
    9.061 lbs, 4.11 kg

Details

  • Ball Retainer Material
    TYN
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    100BER10ETYNDBDELP4 SUPER PRECISION
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176985386
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Series
    BER
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176985386
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)