Motion
30TAC72CSUHPN7

NSK CORP, BEARING DIV
30TAC72CSUHPN7

Spindle & Precision Machine Tool Angular Contact Bearing - 30 mm Bore, 72 mm OD, 19 mm Width, 60 ° Contact, Open
Mi Item #08673698
MFR #30TAC72CSUHPN7
Price$912.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
30TAC72CSUHPN7

Spindle & Precision Machine Tool Angular Contact Bearing - 30 mm Bore, 72 mm OD, 19 mm Width, 60 ° Contact, Open
Mi Item #08673698
MFR #30TAC72CSUHPN7

Mfr description
30TAC72CSUHPN7 METRIC BALL SCREW
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$912.81/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle  
    60 °
  • Outside Diameter  
    72 mm
  • Overall Height
    19 mm
  • Overall Length
    72 mm
  • Overall Width  
    19 mm
  • Precision Rating
    ABEC 9
  • Weight
    0.926 lbs, 0.42 kg

Details

  • Ball Retainer Material
    Polyamide Resin
  • Ball Screw Application
    Yes
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105008
  • Manufacturer Upc Number
    029176985638
  • Max Rpm
    5800 rpm
  • Maximum Operating RPM
    5800 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    39000.0 N, 8767.5 lbf
  • Radial Static Load Capacity
    50000 N, 11240.4 lbf
  • Series
    TAC C
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176985638
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)