Motion
15TAC47CSUHPN7

NSK CORP, BEARING DIV
15TAC47CSUHPN7

Spindle & Precision Machine Tool Angular Contact Bearing - 15 mm Bore, 47 mm OD, 15 mm Width, 60 ° Contact, Open
Mi Item #08673700
MFR #15TAC47CSUHPN7
Price$499.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
15TAC47CSUHPN7

Spindle & Precision Machine Tool Angular Contact Bearing - 15 mm Bore, 47 mm OD, 15 mm Width, 60 ° Contact, Open
Mi Item #08673700
MFR #15TAC47CSUHPN7

Mfr description
15TAC47CSUHPN7 METRIC BALL SCREW
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$499.11/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle  
    60 °
  • Outside Diameter  
    47 mm
  • Overall Height
    15 mm
  • Overall Width  
    15 mm
  • Weight
    0.1429 kg, 5.041 oz

Details

  • Ball Screw Application
    Yes
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    15TAC47CSUHPN7 METRIC BALL SCREW
  • Harmonization Code
    8482105008
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176985676
  • Max Rpm
    9200 rpm
  • Maximum Operating RPM
    9200 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    23.0 N, 5.171 lbf
  • Series
    TAC C
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176985676
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)