Overview
Mfr description
25TAC62XCSUHPN7 METRIC BALL SCREW
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Closure TypeOpen
- Contact Angle
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceC0
- Bearing TypeSpindle & Precision Machine Tool Angular Contact Bearings
- Country of OriginJP
- Harmonization Code8482105008
- Manufacturer Upc Number029176986277
- UPC_NO029176986277
- Description25TAC62XCSUHPN7 METRIC BALL SCREW
- Measurement StandardMetric
- Overall Height15 mm
- Product TypeSpindle & Precision Machine Tool Angular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data